Menu Search
Search
PREFORMED LINE PRODUCTS #EZSTF-182-

EZ-Wrap® Side Tie, Side Groove, Aluminum Covered Steel, 0.86 - 0.97 in. Dia, Blue

SKU # 78523298084
Type: Line Tie, Insulators
Insulator Type - Mounting: Side Groove
Material: Aluminum Covered Steel
Conductor - ACSR: 556.5, 26/7, 636, 18/1 ACSR
Conductor - All Aluminum: 700, 37W, 61W All Alum
Diameter Range: 0.86 - 0.97 in.
Insulator Size/​Diameter: F Neck, 2-7/8 in.
Groove Radius: 5/8 in. Groove
Applied Length: 37.00 in.
Color Code: Blue

Distribution, Insulator Tie Assemblies: Type - Line Tie, Insulators; Insulator Type - Mounting - Side Groove; Material - Aluminum Covered Steel; Conductor - ACSR - 556.5, 26/7, 636, 18/1 ACSR; Conductor - All Aluminum - 700, 37W, 61W All Alum; Diameter Range - 0.86 - 0.97 in.; Insulator Size/Diameter - F Neck, 2-7/8 in.; Groove Radius - 5/8 in. Groove; Applied Length - 37.00 in.; Color Code - Blue; Additional Information - Insulator Mark: Yellow; Manufacturer Series - EZ-WRAP

Additional Info: Insulator Mark: Yellow