Menu Search
Search
PREFORMED LINE PRODUCTS #TTF-1203

Line Tie, Pin or Post, PVC Plastic, 0.921-1.100 in. Dia, Red, F-Neck, 2-7/8 in.

SKU # 78523298881 Manufacturer Series: TTF Series
Type: Line Tie, Insulator
Insulator Type - Mounting: Pin or Post
Material: PVC Plastic
Conductor - Other: 336.4, 18/1, 10/64s 447, 19W, 8/64s
Diameter Range: 0.921-1.100 in.
Insulator Size/​Diameter: F-Neck, 2-7/8 in.
Applied Length: 22.00 in.
Color Code: Red

Distribution, Insulator Tie Assemblies: Type - Line Tie, Insulator; Insulator Type - Mounting - Pin or Post; Material - PVC Plastic; Conductor - Other - 336.4, 18/1, 10/64s 447, 19W, 8/64s; Diameter Range - 0.921-1.100 in.; Insulator Size/Diameter - F-Neck, 2-7/8 in.; Applied Length - 22.00 in.; Color Code - Red; Additional Information - ANSI 55-4 Pin, 55-5 Pin, 57-1 Post, 57-2 Post, 57-3 Post; Manufacturer Series - TTF Series

Additional Info: ANSI 55-4 Pin, 55-5 Pin, 57-1 Post, 57-2 Post, 57-3 Post