Menu Search
Search
HUBBELL #508755

Screw, Lag, 1/2 in. Dia x 5 in. L

SKU # 09635907226
Type: Lag
Head: Square
Thread: Fetter Drive
Point: Pilot
Screw Diameter: 1/2 in.
Screw Length: 5 in.
Material: Steel
Finish: Hot Dip Galvanized
Listings: RUS