Menu Search
Search
MACLEAN POWER SYSTEMS #J1368Z

Pole Top Pin, 3.00 in./5.00 in. Mtg Holes, 18.00 in. Length, 1.00 in. Thread, Straight Base

SKU # 66271111465
Material: Steel, Hot Dip Galvanized
Insulator Thread Diameter: 1 in.
Lb/​Ea: 2.76
Base Style: Straight
Insulator Thread: Nylon
Length: 18 in.
Mounting Hole: (2) 11/16 in. Hole (1) 11/16 x 1-1/4 in. Closed Slot
Length Above Top Hole - in: 9 in.
Mtg Holes O.C.: 3 in.