Menu Search
Search
MACLEAN POWER SYSTEMS #J626Z

Pin Type Insulator Mounting Pin Long Shank, Wood Crossarm

SKU # 66271123160
Type: Pin Type Insulator Mounting Pin
Mounting: Long Shank, Wood Crossarm
Voltage Application: High Voltage
Material: Hot Dip Galvanized Forged Steel
Insulator Thread Material: Nylon Alloy
Insulator Thread Diameter: 1 in.
Length Above Arm: 6 in.
Base Diameter: 2.75 in.
Shank Diameter: 5/8 in.
Shank Length: 6.5
Listings: ANSI Class 55-6
Hardware: Square Washer, Square Nut and MF Concave Locknut Lockwasher

Pin, Crossarm Shank-Mount: Type - Pin Type Insulator Mounting Pin; Mounting - Long Shank, Wood Crossarm; Voltage Application - High Voltage; Material - Hot Dip Galvanized Forged Steel; Insulator Thread Material - Nylon Alloy; Insulator Thread Diameter - 1 in.; Length Above Arm - 6.00 in.; Base Diameter - 2.75 in.; Shank Diameter - 5/8 in.; Shank Length - 6.50 in.; Listings - ANSI Class 55-6; Hardware - Square Washer, Square Nut and MF Concave Locknut Lockwasher; Additional Information - Thread Length: 3-1/2 in., Washer: 2 sq-in.

Additional Info: Thread Length: 3-1/2 in., Washer: 2 sq-in.