Menu Search
Search
HUBBELL #HSE10006

Extension Link, Socket and Eye End Openings, 2/3 in. Hole Eye End, 30000 lb, Ductile Iron, Galvanized

SKU # 09635931676 Manufacturer Series: HSE
Type: Hot Line Socket Eye Link
Material: Ductile Iron, Galvanized
Lb/​Ea: 2.94
End Openings: Socket and Eye
Eye End: 2/3 in. Hole
Strength: 30,000 lb.

Link, Extension: Type - Hot Line Socket Eye Link; End Openings - Socket and Eye; Eye End - 2/3 in. Hole; Strength - 30, 000-Lb; Material - Ductile Iron, Galvanized; Lb/Ea - 2.94; Additional Information - Dimensions-6-1/4 in. x 7/8 in. x 3/4 in.; Manufacturer Series - HSE

Additional Info: Dimensions-6-1/4 in. x 7/8 in. x 3/4 in.