Menu Search
Search
TE CONNECTIVITY #PI-55-5-PSG

Insulator; Porcelain Ceramic; 13.3kN/3000 lb.; Dia 7 in.; 6 lb.

SKU # 78535398981

Compare

Maximum number of products selected.
Connector Type: Insulator
Material: Porcelain Ceramic
Strength: 13.3kN/3000 lb.
Insulator Class: ANSI 55-5
Diameter Size: 7 in.
Weight: 6 lb.

Leakage Distance: 12 in. Leakage Distance: 6.3 in. Test Voltage to Ground: 15kV. Height: 4.9 in. Gray.