Menu Search
Search
UTILITY HARDWARE #HTAX-225-100

Extreme Anchor, 10 in. L Helix, 2-1/4 in. Square Hub

SKU # 78988398995 Manufacturer Series: ECP

Compare

Maximum number of products selected.
Anchor Type: Helix Single Hub
Helix Size: 10 in.
Hub Type: 2-1/4 in. Square Hub
Rod Size Tap: 3/4 in. or 1 in.
Material: Cast Steel
Torque - Ft-Lbs: 10000 ft. lbs.
Soil Type: Stiff and Cobbled
Listings: RUS

UT-HDW HTAX-225-100 10