Menu Search
Search
JT&T PRODUCTS CORP #70-7Y(7)

Guy Marker; Polyethylene; 1.75 in. x 8 ft.; Yellow; W/Clamp

SKU # 78028692056
Type: Guy Marker
Application: Utility Pole Guy Wires
Material: High-impact, UV-stabilized Polyethylene
Mean Diameter: 1.75 in.
Length: 8 ft.
Rating: REA Approved
Color Code: Yellow
Lb/​Ea: 1.32
Listings: REA
Attachment Type: Stainless steel V-groove clamp and rivet

Wraps around guy strands, fittings and anchor rods with 30 to 50% overlap.