Menu Search
Search
HUBBELL #GLS5041

Guy Wire Splice, 5/16 in. Strand, 8.66 in. L x 1.22 in. W, Automatic Jaw Installation, Aluminum

SKU # 09635938948 Manufacturer Series: GLS
Type: Guy Strand Link
Material: Aluminum
Installation: Automatic Jaw
Conductor Type: Galvanized and Aluminized Steel Strand
Dimensions: 8.66 in. x 1.22 in. W
Strand Size: 5/16 in.
Grade/​Application: All Grade
Strength Rating: 90% of Strand in-use

Guy Strand Splice-Link: Type - Guy Strand Link; Installation - Automatic Jaw; Material - Aluminum; Conductor Type - Galvanized & Aluminized Steel Strand; Strand Size - 5/16"; Grade/Application - All Grade; Dimensions - 8.66" x 1.22"W; Strength Rating - 90% of Strand in-use; Additional Information - For use with EHS, AW, HS, Com, S-M, Util and Bell System Strand; Manufacturer Series - GLS

Additional Info: For use with EHS, AW, HS, Com, S-M, Util and Bell System Strand