Menu Search
Search
PREFORMED LINE PRODUCTS #CGS-1095

Suspension Grip, 0.312-4/0, 0.312 - 0.608 in. Dia, 6.5 in. L, Aluminum Alloy

SKU # 78523298088
Type: Suspension Grip
Material: Aluminum Alloy
Conductor Size: 0.312-4/0
Diameter Range: 0.312 - 0.608 in.
Length: 6.5 in.
Sets/​Ctn: 10

CUSHION-GRIP Suspensions are intended for use on all aluminum based conductors and are designed to reduce the static and dynamic stresses at the support point so that the conductor is protected against the effects of oscillations. The conductor is cushioned by field proven, integral elastomer inserts, which guard against abrasion, wear and fatigue.

Additional Info: Vertical Load Limit: 15000 lbs