Menu Search
Search
PREFORMED LINE PRODUCTS #CGS-2100

Support Grip, 2-4/0, 0.325 - 0.563 in. Dia, 5 in. L, Aluminum Alloy

SKU # 78523298068
Type: Support Grip
Material: Aluminum Alloy
Conductor Size: 2-4/0
Diameter Range: 0.325 - 0.563 in.
Length: 5 in.
Sets/​Ctn: 3

The CUSHION-GRIP Support is intended for use on all aluminum based conductors and is designed to reduce the static and dynamic stresses at the support point, so that the conductor is protected against the effects of oscillations. The conductor is cushioned by field proven, integral elastomer inserts, which guard against abrasion, wear and fatigue.