Menu Search
Search
HUBBELL #6519

Thimbleye Eyelet, 1.31 x 2.56 in. Thimble Eye, 5/8 in. Bolt Dia, Threadless, Steel, Hot Dip Galvanized

SKU # 09635907341
Type: Eyenut
Bolt Diameter: 5/8 in.
Threads: Threadless
Eye Style: Thimble
Eye Size: 1.31 x 2.56 in.
Material: Steel
Finish: Hot Dip Galvanized