Menu Search
Search
PREFORMED LINE PRODUCTS #5058103

Air Flow Spoiler, 0.56 - 0.76 in. OD x 14-1/2 in. L

SKU # 78523298961
Type: Air Flow Spoiler
OD Min: 0.56 in.
OD Max: 0.76 in.
Length: 14-1/2 in.
Material: Thermal Plastic