Menu Search
Search
HUBBELL #YBC50

Insulator Y-Clevis Ball, 0.89 in. Dia Ball Stem

SKU # 09635934441 Manufacturer Series: YBC
Clevis Type: Insulator Y Clevis Ball
Ball Stem Diameter: 0.89 in.
Eye Opening: 45 deg
Clevis Pin Diameter: 0.88 in.
Material: Galvanized Steel
Strength: 50,000 lb.
Use With Insulator: ANSI 52-8, 52-11
Lb/​Ea: 2.86 lb

Ball; Y-Clevis; Hot Line; 0.89 in. Diameter Ball Stem; 45 deg Eye; 0.88 in. Clevis Pin Diameter; 50000 lb Strength; Galvanized Steel; Use With ANSI 52-8, 52-11 Insulator