Menu Search
Search
HUBBELL #HSC100

Anderson Hot Line Extension Socket Clevis, 1.00 in. Eye Opening

SKU # 09635931665 Manufacturer Series: Series HSC
Clevis Type: Hot Line Extension Socket Clevis
Eye Opening: 1.00 in.
Extension: 6.25 in.
Clevis Pin Diameter: 5/8 in.
Material: Galvanized Ductile Iron
Strength: 30000 lbs
Use With Insulator: ANSI 52-3, 52-5
Lb/​Ea: 3.50 lb