Menu Search
Search
MACLEAN POWER SYSTEMS #J8810-US

Machine Bolt, 5/8 in. Dia x 10 in. L Bolt, Square

SKU # 66271150824

Compare

Maximum number of products selected.
Type: Machine Bolt
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 10 in.
Thread Length: 6 in.
Tensile Strength: 13,550 lb.
Material: Forged Steel
Finish: Hot Dip Galvanized
Lb/​C: 94 lb

MPS J8810-US BOLT MACH5/8X10