Menu Search
Search
MACLEAN POWER SYSTEMS #J8708

Bolt, 1/2 in. Dia x 8.0 in. L, 4.00 in. L Thread, Square Head, Steel, Hot Dip Galvanized

SKU # 66271111656

Compare

Maximum number of products selected.
Type: Machine
Head: Square
Nuts: (1) Square
Bolt Diameter: 1/2 in.
Bolt Length: 8 in.
Thread Length: 4 in.
Tensile Strength: 8,500 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: REA, ANSI
Lb/​C: 50