Menu Search
Search
HUBBELL #8828

CHANCE® Bolt, Machine; Steel; Square Head; 1 Nut; 5/8 x 28 in

SKU # 09635907560
View more versions of this product
Bolt Length: 28 in.
Listings: ANSI
Package Quantity: 1050
Type: Machine Bolt
Head: Square
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Thread Length: 6 in.
Tensile Strength: 12,400 lb.
Material: Steel
Finish: Galvanized