Menu Search
Search
HUBBELL #29966

Ovaleye Bolt, 5/8 in. Dia x 16.00 in. L, Steel, Oval Eye Head, -1 Square Nuts

SKU # 09635906998
Type: Eye
Head: Oval Eye
Nuts: (1) Square
Bolt Diameter: 5/8 in.
Bolt Length: 16 in.
Thread Length: 6 in.
Eye Size: ID: 1.5 x 2 in.
Tensile Strength: 12,400 lb.
Material: Steel, Hot Dip Galvanized
Listings: RUS
Lb/​C: 168