Menu Search
Search
ALLIED BOLT #BOLT

Eye Bolt, 3/4 in. Dia x 8 in. L, Oval Eye, 4 in. L Thread, Steel, Hot Dip Galvanized, 20050 lb

SKU # 79190198952
Type: Eye
Head: Oval Eye
Nuts: (1) Square
Bolt Diameter: 3/4 in.
Bolt Length: 8 in.
Thread Length: 4 in.
Eye Size: 2 x 2.5 in.
Tensile Strength: 20,050 lb.
Material: Hot Dip Galvanized Steel
Listings: RUS/UL
Lb/​C: 50
Package Quantity: 25

Eye Bolts: Type - Eye; Head - Oval Eye; Nuts - (1) Square; Bolt Dia - in - 3/4; Bolt Length - in - 8; Thread Length - in - 4; Eye Size - in - 2.00 x 2.50 ID; Tensile Strength - lb - 20,050; Material - Hot Dip Galvanized Steel; Listings - RUS/UL ; Lb/C - 50; Package Quantity - 25