Menu Search
Search
MACLEAN POWER SYSTEMS #J8860

Double Arming Bolt, 5/8 in. Dia x 10.00 in. L, 10.00 in. L Thread, Steel, Hot Dip Galvanized

SKU # 66271123332
Type: Double Arming
Nuts: (4) Square
Bolt Diameter: 5/8 in.
Bolt Length: 10 in.
Tensile Strength: 13,550 lb.
Material: Steel
Finish: Hot Dip Galvanized
Lb/​C: 118