Menu Search
Search
MACLEAN POWER SYSTEMS #J8874

Bolt, Double Arming, 5/8 in. Dia x 24 in. L

SKU # 66271111695
Type: Double Arming
Nuts: (4) Square
Bolt Diameter: 5/8 in.
Bolt Length: 24 in.
Thread Length: 24 in.
Tensile Strength: 13,550 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: REA, ANSI
Lb/​C: 224
Package Quantity: 25