Menu Search
Search
HUBBELL #19788

Double-Arming Eye Bolt, 5/8 in. Dia x 18.00 in. L, 16.00 in. L Thread, Oval Eye Head, Steel

SKU # 09635906899
Type: Double Arming
Head: Oval Eye
Nuts: (3) Square
Bolt Diameter: 5/8 in.
Bolt Length: 18 in.
Thread Length: 16 in.
Tensile Strength: 12,400 lb.
Material: Steel
Finish: Hot Dip Galvanized
Listings: RUS
Lb/​C: 196

Additional Info: Eye Width: 1.50"" (inside)