Menu Search
Search
HUGHES BROTHERS #3103.6

Pole Band, Hot-Dip Galvanized Steel, 9-12 in. OD Pole

SKU # 78359086213 Manufacturer Series: 3103
Type: Pole, Conductor/Guy Attachment
Application: Wood, Concrete or Steel Pole
Material: Hot Dip Galvanized Steel
Pole Diameter: 9.00-12.00 in. OD
Connecting Link Positions: 4-Way, 90 deg
Band Sections: 3/8 x 4 in.
Bolts: (4) 7/8 in. Stud Bolts
Mounting Holes: (4) 9/16 in.
Lb/​Ea: 21 lb/ea