Menu Search
Search
HUBBELL #AS50

Anchor Shackle, 3/4 in. Radius Eye, Forged Steel

SKU # 09635928511 Manufacturer Series: AS
Type: Anchor Shackle
Eye Size: 3/4 in. Radius
Eye Extension: 3-1/2 in.
Shackle Opening: 7/8 in.
Pin Size: 3/4 in.
Pin Type: Cotter, Clevis Pin
Strength: 50,000 lb.
Material: Forged Steel
Finish: Galvanized
Listings: ANSI/ASTM

HPS AS50 HARDWARE FITTING