Menu Search
Search
HUBBELL #SWDE46S

Strain Clamp, Quadrant, 4/0 sol Copper, 15000 lb Strength, 6 str - 4/0 sol CU, -2 42371 in. U-Bolts

SKU # 09635932717 Manufacturer Series: SWDE

Compare

Maximum number of products selected.
Type: Bolted Dead End Transmission Strain Clamp
Design: Quadrant (Pistol)
Copper - Max: 4/0 sol
AWG Range: 6 str - 4/0 sol CU
Outside Diameter: 0.18 to 0.46 in.
Material - Body and Keeper: Galvanized Ductile Iron
Material - Hardware: Galvanized Steel
Fitting Connection: Socket Fitting
U-Bolts: (2) 1/2 in.
Dimensions: 6.00 in. L x 5.50 in. H
Strength: 15,000 lb.

Dead End Clamps, Mechanical: Type - Bolted Dead End Transmission Strain Clamp; Design - Quadrant (Pistol); Copper - Max - 4/0 sol; AWG Range - 6 str - 4/0 sol CU; OD Min-Max - 0.180 - 0.460 in.; Material - Body and Keeper - Galvanized Ductile Iron; Material - Hardware - Galvanized Steel; Fitting Connection - Socket Fitting; U-Bolts - (2) 1/2 in.; Dimensions - 6.00 in. L x 5.50 in. H; Strength - 15000 lb; Additional Information - 302 Stainless Steel Cotter Pin; Manufacturer Series - SWDE

Additional Info: 302 Stainless Steel Cotter Pin