Menu Search
Search
MACLEAN POWER SYSTEMS #47FD

Automatic Deadend, 3 sol, 4 str, 6A, 0.225 - 0.245 in. OD, Copper, Copperweld, 9.26 in. L

SKU # 66271103391
Type: Automatic Deadend
Material: Copper
Conductor Type: Copper
AWG: 3 sol
Outside Diameter: 0.225 to 0.245 in.
Dimensions: 9.26 in. L

Dead End Clamp, Automatic: Type - Automatic Deadend; Material - Copper; Conductor Type - Copper, Copperweld; AWG - 3 sol, 4 str, 6A; OD Min-Max - in - 0.225 - 0.245; Dimensions - 9.26 in. L