Menu Search
Search
HUBBELL #GDE5100

FARGO® Automatic Guy Wire Deadend, 0.24 to 0.25 in. OD, Steel

SKU # 09635936344
Type: Automatic Deadend
Material: Steel
Outside Diameter: 0.24 to 0.25 in.
Dimensions: L: 9.2 in.
Strength: 6700 lb.