Menu Search
Search
GEOTEK #TB200009603X2

Standard Tangent Crossarm Fiberglass

SKU # 71600298970 Manufacturer Series: 2000
Type: Standard Tangent Crossarm
Material: Fiberglass
Length: 8 ft.
Width: 3.63 in.
Depth: 4.63 in.
Mounting: Center Mount
Load per Conductor: 6,400 lb.
Deflection: 0.72 in
Lb/​Ea: 42.0 lbs

Fiberglass Crossarm: Type - Standard Tangent Crossarm; Material - Fiberglass; Length - ft - 8; Width - in - 3.63; Depth - in - 4.63; Mounting - Center Mount; Load per Conductor - lb - 6,400; Deflection - 0.72 in; Lb/Ea - 42.0 lbs; Manufacturer Series - 2000