Plug, Grounding, 15kV, 200A Loadbreak/Deadbreak

SKU: 78378666362
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grounding Plug
Loadbreak/Deadbreak Voltage Class: 15kV
Loadbreak/Deadbreak Amperage: 200
Ground Lead AWG: 1/0
Ground Lead Length: 6 ft.
Manufacturer Series: Elastimold
Utility UD Grounding Elbows: Type - Grounding Plug; Loadbreak/Deadbreak Voltage Class - 15kV; Loadbreak/Deadbreak Amperage - 200; Ground Lead AWG - 1/0; Ground Lead Length - 6-ft; Additional Information - Temperature Rating: -40 to 65 deg C; Manufacturer Series - Elastimold
Additional Info: Temperature Rating: -40 to 65 deg C