×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Utility UD Elbows

THOMAS & BETTS 750SA

Threaded Connecting Stud

THOMAS & BETTS

Manufacturer #750SA

SKU: 78378663507

Product Description

Utility UD Elbow Studs: Type - Threaded Connecting Stud; Application - Plug to Equipment and Cable on Primary Feeder and Network Circuits; Voltage Class - 35kV; Manufacturer Series - 600 Series Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 161SOP

Loadbreak Insulated Standoff/Parking 15kV

THOMAS & BETTS

Manufacturer #161SOP

SKU: 78378664976

Product Description

Utility UD Elbow Bushings: Bushing Type - Loadbreak Insulated Standoff/Parking; Voltage Class - 15kV; Amps - 200; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 655CA-M

Deadbreak Cable Size Adapter 15/25kV

THOMAS & BETTS

Manufacturer #655CA-M

SKU: 78378666283

Product Description

Utility UD Elbow Adapters, Cables: Type - Deadbreak Cable Size Adapter; Voltage Class - 15/25kV; Amps - 600; Cable Insulation O.D. - 1.370-1.630 in; Additional Information - 655CA-M; Manufacturer Series - Separable Connectors, 600 Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K650CPS

Deadbreak Connecting Plug 15/25kV

THOMAS & BETTS

Manufacturer #K650CPS

SKU: 78378666534

Product Description

Utility UD Elbow Plugs: Plug Type - Deadbreak Connecting Plug; Voltage Class - 15/25kV; Manufacturer Series - 600 Series Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 273DRG(3)

Loadbreak Insulated 25kV

THOMAS & BETTS

Manufacturer #273DRG(3)

SKU: 78378629738

Product Description

Utility UD Elbow Caps: Type - Loadbreak Insulated; Voltage Class - 25kV; Amps - 200; Ground - Ground; Additional Information - Insulated Cuff; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K651CP-15

Deadbreak Connecting Plug 15/25kV

THOMAS & BETTS

Manufacturer #K651CP-15

SKU: 78378680341

Product Description

Utility UD Elbow Plugs: Plug Type - Deadbreak Connecting Plug; Voltage Class - 15/25kV; Amps - 600; Additional Information - Application: Elbows, Straight Receptacles, Junctions, Vault Stretchers and Accessories are Used to Connect Equipment and Cable on Primary Feeder and Network Circuits; Manufacturer Series - 600 Series Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 160DRG

Loadbreak Insulated 15kV

THOMAS & BETTS

Manufacturer #160DRG

SKU: 78378646948

Product Description

Utility UD Elbow Caps: Type - Loadbreak Insulated; Voltage Class - 15kV; Amps - 200; Ground - Ground; Additional Information - Probe Style; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 655CA-K

Deadbreak Cable Size Adapter 15/25kV

THOMAS & BETTS

Manufacturer #655CA-K

SKU: 78378663974

Product Description

Utility UD Elbow Adapters, Cables: Type - Deadbreak Cable Size Adapter; Voltage Class - 15/25kV; Amps - 600; Cable Insulation O.D. - 1.090-1.310 in; Additional Information - 655CA-K; Manufacturer Series - Separable Connectors, 600 Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K650BIP

Deadbreak Insulating Plug 15/25kV

THOMAS & BETTS

Manufacturer #K650BIP

SKU: 78378666546

Product Description

Utility UD Elbow Plugs: Plug Type - Deadbreak Insulating Plug; Voltage Class - 15/25kV; Amps - 600; Additional Information - Includes: Cap; Manufacturer Series - 600 Series Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 03700410

Deadbreak Compression Connector 15-35kV

THOMAS & BETTS

Manufacturer #03700410

SKU: 78378664438

Product Description

Utility UD Elbow Lugs: Type - Deadbreak Compression Connector; Voltage Class - 15-35kV; Amps - 600; Material - Aluminum; Conductor - CU/AL; AWG/MCM - 1000 MCM; Manufacturer Series - Separable Connectors, 600 Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K655BLR

Deadbreak Elbow (housing only) 15/25kV

THOMAS & BETTS

Manufacturer #K655BLR

SKU: 78378665669

Product Description

Utility UD Elbows: Type - Deadbreak Elbow (housing only); Voltage Class - 15/25kV; Amps - 600; Material - Molded Rubber; Contents - Housing, Stud; Manufacturer Series - 600 Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K151SP-B0220

Deadbreak Straight Plug 15/25kV

THOMAS & BETTS

Manufacturer #K151SP-B0220

SKU: 78378648411

Product Description

Utility UD Elbow Plugs: Plug Type - Deadbreak Straight Plug; Voltage Class - 15/25kV; Amps - 200; Additional Information - Application: Cable and Equipment Connections on Power Distribution Systems; Manufacturer Series - 200 Amp Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 151-GP

Deadbreak Grounding Plug 15/25kV

THOMAS & BETTS

Manufacturer #151-GP

SKU: 78378662767

Product Description

Utility UD Elbow Plugs: Plug Type - Deadbreak Grounding Plug; Voltage Class - 15/25kV; Amps - 200; Additional Information - Application: Cable and Equipment Connections on Power Distribution Systems; Manufacturer Series - 200 Amp Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 755BLR

Deadbreak Elbow 35kV

THOMAS & BETTS

Manufacturer #755BLR

SKU: 78378666712

Product Description

Utility UD Elbows: Type - Deadbreak Elbow; Voltage Class - 35kV; Amps - 600; Testing - Test Point; Manufacturer Series - 600 Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 750ETP

Elbow Tap Plug 35kV

THOMAS & BETTS

Manufacturer #750ETP

SKU: 78378664652

Product Description

Utility UD Elbow Plugs: Plug Type - Elbow Tap Plug; Voltage Class - 35kV; Amps - 600; Additional Information - Applicaton: Loadbreaking Elbow; Manufacturer Series - 600 Series Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 3701A3

Loadbreak Insert 35KV

THOMAS & BETTS

Manufacturer #3701A3

SKU: 78378647024

Product Description

Utility UD Elbow Bushings: Bushing Type - Loadbreak Insert; Voltage Class - 35KV; Amps - 200; Additional Information - Temperature Range: -40DegC to 65DegC; Manufacturer Series - 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: