Menu Search
Search
ABB INSTALLATION PRODUCTS #162LR-B5220-SG3

ElastimoldĀ® Loadbreak Elbow Connector, 15 kV, 200 A, 2 AWG, 1 AWG

SKU # 07511418648
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loadbreak Elbow Connector
Voltage Class: 15 kV
Amps: 200A
AWG - Strand-Compr: 2 AWG
AWG - Compact-Solid: 1 AWG
Insulation Outside Diameter: 0.64 to 0.91 in.
Connector: Bi-Metal Compression Lug
Material: EPDM Rubber
Testing: Test Point
Contents: (1) Elbow Connector Housing, (1) Bi-Metal Compression Lug, (1) Probe, (1) Probe Wrench, (1) Lubricant Tube, (1) Crimp Chart, (1) V.D. Cap-Peroxide, (1) Installation Instructions, 200ECS-G3 Jacket Seal and Grounding Kit