THOMAS & BETTS #02500270

Loadbreak Connector 15-35kV

SKU: 78378666455
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Loadbreak Connector
Voltage Class: 15-35kV
Amps: 200A
Material: Aluminum/Copper
Conductor: CU/AL
AWG/MCM: 4/0 AWG
Manufacturer Series: Elastimold
Description
Utility UD Elbow Lugs: Type - Loadbreak Connector; Voltage Class - 15-35kV; Amps - 200; Material - Aluminum/Copper; Conductor - CU/AL; AWG/MCM - 4/0 AWG; Additional Information - Compact/Solid Cable Size: 250 MCM, For use on 165/166LR, 275/276LR, 375/376LR, and 156LR Conductors, Temperature Rating: -40 to 65 deg C; Manufacturer Series - Elastimold
Additional Info: Compact/Solid Cable Size: 250 MCM, For use on 165/166LR, 275/276LR, 375/376LR, and 156LR Conductors, Temperature Rating: -40 to 65 deg C