Menu Search

THOMAS & BETTS #03700300

Deadbreak Deadbreak Compression Connector 15-25kV

SKU: 78378663206
Manufacturer Series: 600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Deadbreak Compression Connector
Voltage Class: 15-25kV
Amps: 600A
Material: Aluminum
Conductor: CU/AL
AWG/MCM: 400 MCM
Description
Utility UD Elbow Lugs: Type - Deadbreak Compression Connector; Voltage Class - 15-25kV; Amps - 600; Material - Aluminum; Conductor - CU/AL; AWG/MCM - 400 MCM; Additional Information - Temperature Rating: -40 to 65 deg C; Manufacturer Series - 600 Deadbreak
Additional Info: Temperature Rating: -40 to 65 deg C