Menu Search
Utility UD Elbow Lugs Deadbreak Compression Connector 15/25kV

THOMAS & BETTS #03700250

Deadbreak Compression Connector 15/25kV

SKU #78378662882
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Deadbreak Compression Connector
Voltage Class: 15/25kV
Amps: 600A
Material: Aluminum
Conductor: AL
AWG/MCM: 2/0 AWG

Utility UD Elbow Lugs: Type - Deadbreak Compression Connector; Voltage Class - 15/25kV; Amps - 600; Material - Aluminum; Conductor - AL; AWG/MCM - 2/0 AWG; Additional Information - Compact/Solid Cable Size: 3/0 AWG, Temperature Range: -40 deg C to 65 deg C

Additional Info: Compact/Solid Cable Size: 3/0 AWG, Temperature Range: -40 deg C to 65 deg C