The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HUBBELL #625LUG26

Deadbreak Compression Connector 15/25/28kV

SKU # 09635939339
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deadbreak Compression Connector
Voltage Class: 15/25/28kV
Amps: 600A
Material: Aluminum
Conductor: AL
AWG/​MCM: 3/0 AWG

Utility UD Elbow Lugs: Type - Deadbreak Compression Connector; Voltage Class - 15/25/28kV; Amps - 600; Material - Aluminum; Conductor - AL; AWG/MCM - 3/0 AWG; Additional Information - Compact/Solid Cable Size: 4/0 AWG

Additional Info: Compact/Solid Cable Size: 4/0 AWG