Menu Search
HUBBELL #625LUG25

Deadbreak Compression Connector 15/25/28kV

SKU # 09635939338
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deadbreak Compression Connector
Voltage Class: 15/25/28kV
Amps: 600A
Material: Aluminum
Conductor: AL
AWG/​MCM: 2/0 AWG

Utility UD Elbow Lugs: Type - Deadbreak Compression Connector; Voltage Class - 15/25/28kV; Amps - 600; Material - Aluminum; Conductor - AL; AWG/MCM - 2/0 AWG; Additional Information - Compact/Solid Cable Size: 3/0 AWG

Additional Info: Compact/Solid Cable Size: 3/0 AWG