Menu Search
ABB INSTALLATION PRODUCTS #03700280

Thomas and Betts Deadbreak Compression Connector 15/25kV

SKU # 78378662701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deadbreak Compression Connector
Voltage Class: 15/25kV
Amps: 600A
Material: Aluminum
Conductor: AL
AWG/​MCM: 250 MCM

Utility UD Elbow Lugs: Type - Deadbreak Compression Connector; Voltage Class - 15/25kV; Amps - 600; Material - Aluminum; Conductor - AL; AWG/MCM - 250 MCM; Additional Information - Compact/Solid Cable Size: 300 MCM, Temperature Range: -40 deg C to 65 deg C

Additional Info: Compact/Solid Cable Size: 300 MCM, Temperature Range: -40 deg C to 65 deg C