Menu Search
Utility UD Elbow Junctions Deadbreak Junction 2-Point

THOMAS & BETTS #750J2-5

Deadbreak Junction 2-Point

SKU #78378640686
Manufacturer Series: 600 Series Deadbreak
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Deadbreak Junction
Connection: 2 Point
Mounting: SS-U Straps/SS-Bracket
Voltage Class: 35kV
Amps: 600A

Utility UD Elbow Junctions: Type - Deadbreak Junction; Connection - 2-Point; Mounting - SS-U Straps/SS-Bracket; Voltage Class - 35kV; Amps - 600; Additional Information - Rubber Junction; Manufacturer Series - 600 Series Deadbreak

Additional Info: Rubber Junction