Menu Search
HUBBELL #625J3U

Deadbreak Junction 3-Point

SKU # 09635939326
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Deadbreak Junction
Connection: 3 Point
Mounting: U Straps
Voltage Class: 15-25kV
Amps: 600A

Deadbreak junctions sectionalize feeders or provide a lateral tap. Install in pad-mounted equipment or in a subsurface vault application. Fully-shielded and fully submersible. Mates with all standard 600 A-class separable connectors.

Additional Info: Rubber Molded