Menu Search
Utility UD Elbow Junctions Loadbreak Junction, 15 kV, 200A, 2-Point Connection
COOPER POWER SYSTEMS #LJ215C2U

Loadbreak Junction, 15 kV, 200A, 2-Point Connection

SKU # 78421620721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Loadbreak Junction
Connection: 2 Point
Mounting: SS-U Straps
Voltage Class: 15 kV
Amps: 200A

Eaton's Cooper Power series 200 A, 15 kV Class loadbreak junction provides two, three or four 8.3/14.4 kV loadbreak interfaces that are internally bused together and meet all requirements of IEEE Std 386 2006 standard, Separable Insulated Connector Systems. Loadbreak junctions are used in pad-mounted apparatus, underground vaults, and other apparatus to sectionalize, establish loops, taps, or splices, and to facilitate apparatus changeouts. Sectionalizing a cable run to find and isolate a cable fault is made easy when a loadbreak junction is used with 15 kV Class loadbreak elbows and other accessories meeting the requirements of IEEE Std 386 2006 standard. When mated with a comparably rated product, the junction provides a fully shielded, submersible, separable connection for loadbreak operation.