Menu Search
Search
HUBBELL #9U01BEW500

Loadbreak Insulating Cap, 25kV, 200 A, Ground

SKU # 09635927492
Type: Loadbreak Insulated
Voltage Class: 25kV
Amps: 200A
Ground: Ground

Utility UD Elbow Caps: Type - Loadbreak Insulated; Voltage Class - 25kV; Amps - 200; Ground - Ground; Additional Information - Insert Cap with 36" braid ground lead

Additional Info: Insert Cap with 36" braid ground lead