Menu Search
Utility UD Elbow Caps Loadbreak Insulating Cap, 15kV, 200 A, Ground
HUBBELL #215ICI

Loadbreak Insulating Cap, 15kV, 200 A, Ground

SKU # 09635998847
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Loadbreak Insulated
Voltage Class: 15kV
Amps: 200A
Ground: Ground

Utility UD Elbow Caps: Type - Loadbreak Insulated; Voltage Class - 15kV; Amps - 200; Ground - Ground; Additional Information - Insulated Cuff with 36" braid ground lead

Additional Info: Insulated Cuff with 36" braid ground lead