Menu Search
Utility UD Elbow Bushings Loadbreak Insert 15kV, 3 Phase

COOPER POWER SYSTEMS #LBI215

Loadbreak Insert 15kV, 3 Phase

SKU #78421611072
Manufacturer Series: Loadbreak Apparatus Connectors
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Loadbreak Insert
Voltage Class: 15kV, 3 Phase
Amps: 200A

Utility UD Elbow Bushings: Bushing Type - Loadbreak Insert; Voltage Class - 15kV, 3 Phase; Amps - 200; Additional Information - Latch Indicator, All Copper Current Path; Manufacturer Series - Loadbreak Apparatus Connectors

Additional Info: Latch Indicator, All Copper Current Path