×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Utility UD Connectors

THOMAS & BETTS 02500220

Loadbreak 15-35kV 200A 2 str

THOMAS & BETTS

Manufacturer #02500220

SKU: 78378665772

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15-35kV; Amps - 200; AWG - 2 str; Additional Information - Bi-Metal Contact; Manufacturer Series - Elastimold

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 164FT

Loadbreak 15kV

THOMAS & BETTS

Manufacturer #164FT

SKU: 78378663406

Product Description

Utility UD Connector Feed-Thru: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 166LRB5240CS782-C

Loadbreak

THOMAS & BETTS

Manufacturer #166LRB5240CS782-C

SKU: 78378666318

Product Description

Utility UD Connector Elbows: Type - Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 274RLRG5220

Loadbreak 25kV 200A 2 str

THOMAS & BETTS

Manufacturer #274RLRG5220

SKU: 78378636747

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 25kV; Amps - 200; AWG - 2 str; Insulation O.D. - in - 0.760-0.950 in; Testing - Test Point; Connection - Lug, 00400X; Material - Rubber; Additional Information - Bi-Metal Contact; Manufacturer Series - Elastimold

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 276LR-CC5230

Loadbreak 25kV 200A 1 str

THOMAS & BETTS

Manufacturer #276LR-CC5230

SKU: 78378645274

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 25kV; Amps - 200; AWG - 1 str; Insulation O.D. - in - 0.800-1.060 in; Testing - Test Point; Connection - Lug, 02500X; Material - Rubber; Additional Information - Bi-Metal Contact; Manufacturer Series - Elastimold

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K1501J4U-8

Loadbreak Junction 4-Point

THOMAS & BETTS

Manufacturer #K1501J4U-8

SKU: 78378663808

Product Description

Utility UD Connector Junctions: Type - Loadbreak Junction; Connection - 4-Point; Voltage Class - 25kV

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 274RLR-G-5240

Loadbreak 15kV 200A 1/0 str

THOMAS & BETTS

Manufacturer #274RLR-G-5240

SKU: 78378641955

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; AWG - 1/0 str; Insulation O.D. - in - 0.700-0.950 in; Testing - Test Point; Connection - Lug, 00400X; Material - Rubber; Additional Information - Bi-Metal Contact; Manufacturer Series - Elastimold

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 166LRJS-B-5240

Loadbreak 15kV 200A 1/0 str

THOMAS & BETTS

Manufacturer #166LRJS-B-5240

SKU: 78378633590

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; AWG - 1/0 str; Insulation O.D. - in - 0.635-0.905 in; Testing - Test Point; Connection - Lug, 02500X; Material - Rubber; Additional Information - Bi-Metal Contact; Manufacturer Series - Elastimold

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K650-J3

Deadbreak Junction 3-Point

THOMAS & BETTS

Manufacturer #K650-J3

SKU: 78378665472

Product Description

Utility UD Connector Junctions: Type - Deadbreak Junction; Connection - 3-Point; Mounting - SS-Bracket; Voltage Class - 15/25kV; Amps - 600

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 166LR-C-5270

Loadbreak 15kV 200A 4/0 str

THOMAS & BETTS

Manufacturer #166LR-C-5270

SKU: 78378665826

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; AWG - 4/0 str; Insulation O.D. - in - 0.830-1.060"; Testing - Test Point; Connection - Lug, 02500X; Material - Rubber; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 165LR-B5230-CS1045

Loadbreak 15kV 200A

THOMAS & BETTS

Manufacturer #165LR-B5230-CS1045

SKU: 78378644488

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS K650-J4

Deadbreak Junction 4-Point

THOMAS & BETTS

Manufacturer #K650-J4

SKU: 78378664498

Product Description

Utility UD Connector Junctions: Type - Deadbreak Junction; Connection - 4-Point; Mounting - SS-Bracket; Voltage Class - 15/25kV; Amps - 600

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 166LR-B-5240

Loadbreak 15kV 200A 1/0 str

THOMAS & BETTS

Manufacturer #166LR-B-5240

SKU: 78378663259

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; AWG - 1/0 str; Insulation O.D. - in - 0.665-0.905"; Testing - Test Point; Connection - Lug, 02500X; Material - Rubber; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 274J4-5

Loadbreak Junction 4-Point

THOMAS & BETTS

Manufacturer #274J4-5

SKU: 78378664114

Product Description

Utility UD Connector Junctions: Type - Loadbreak Junction; Connection - 4-Point; Mounting - U-Strap; Voltage Class - 25kV; Amps - 200; Manufacturer Series - Separable Connectors

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 168ALR-F

Deadbreak

THOMAS & BETTS

Manufacturer #168ALR-F

SKU: 78378646950

Product Description

Utility UD Connector Elbows: Type - Deadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


THOMAS & BETTS 166LR-B-5220

Loadbreak 15kV 200A 2 str

THOMAS & BETTS

Manufacturer #166LR-B-5220

SKU: 78378666021

Product Description

Utility UD Connector Elbows: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; AWG - 2 str; Insulation O.D. - in - 0.665-0.905"; Testing - Test Point; Connection - Lug, 02500X; Material - Rubber; Manufacturer Series - Separable Connectors, 200 Loadbreak

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: