Menu Search
THOMAS & BETTS #274J3

Loadbreak Junction 3-Point

SKU # 78378612036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loadbreak Junction
Connection: 3 Point
Mounting: SS-Bracket
Voltage Class: 25kV
Amps: 200A

Utility UD Connector Junctions: Type - Loadbreak Junction; Connection - 3-Point; Mounting - SS-Bracket; Voltage Class - 25kV; Amps - 200