Menu Search
Search
HUBBELL #215J3U

Loadbreak Junction 3-Point

SKU # 09635938541
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loadbreak Junction
Connection: 3 Point
Mounting: U-Strap
Voltage Class: 15kV
Amps: 200A

Hubbell Junctions are used to sectionalize cables or as feed-thrus for making lateral taps. They are available in two, three and four tap units and when connected with loadbreak elbows, have ratings as shown on the 15 kV loadbreak product ratings and spec