Menu Search

COOPER POWER SYSTEMS #LJ215C4U

Molded Rubber Loadbreak Junction 4-Point

SKU: 78421620725
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Loadbreak Junction
Connection: 4 Point
Mounting: U-Strap
Voltage Class: 15kV
Amps: 200A
Description
Utility UD Connector Junctions: Type - Loadbreak Junction; Connection - 4-Point; Mounting - U-Strap; Voltage Class - 15kV; Amps - 200; Manufacturer Series - Molded Rubber Products