Menu Search
Search
HUBBELL #215FTI

Loadbreak Bushing Insert, 15kV, 200 A

SKU # 09635939154
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loadbreak
Voltage Class: 15kV
Amps: 200A

Utility UD Connector Feed-Thru: Type - Loadbreak; Voltage Class - 15kV; Amps - 200; Additional Information - Horizontal Positioning

Additional Info: Horizontal Positioning